DICHTOMATK OIL SEAL R23 180,00X210,00X14,00 WAS NBR
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:67041334
Rubix:167A7064
Manufacturer :67041334

Documents
Product details : DICHTOMATK OIL SEAL R23 180,00X210,00X14,00 WAS NBR
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 210 mm |
| Width | 14 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Usually arrives within 14 working days
