SIMRIT BAU3X2 550X 680X 80 902 BAU3X2 55


Shaft seal BA

References
freudenberg sealing technologies:BAFUD3X7 55 X 68 X 8 X 0 72 NBR 902
rubix:262A2741
manufacturer :40412552
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter68 mm
Width8 mm
See all Specifications

Product details : SIMRIT BAU3X2 550X 680X 80 902 BAU3X2 55


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter68 mm
Width8 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
  • Usually arrives within 14 working days