DICHTOMATK 39208 VITON V-RING VRING20AVITON
V-ring (V) 20 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67039208
Rubix:168A5813
Manufacturer :67039208

Documents
Product details : DICHTOMATK 39208 VITON V-RING VRING20AVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 7.5 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.71 incl. VAT
- Usually arrives within 14 working days
