FREUDENBRG 40413835 SIMRIT 72 NBR 902 SEAL, 20MM ID, 32MM OD, 7MM
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413835
Rubix:242A8373
Manufacturer :40413835

Documents
Product details : FREUDENBRG 40413835 SIMRIT 72 NBR 902 SEAL, 20MM ID, 32MM OD, 7MM
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Usually arrives within 14 working days
