References
Dichtomatik:67020442
Rubix:252A2302
Manufacturer :67020442

Product details : DICHTOMATK 67020442 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
- Usually arrives within 14 working days
