References
Freudenberg Sealing Technologies:40413167
Rubix:251A8872
Manufacturer :40413167

Documents
Product details : SIMRIT 40413167 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 70 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
- Usually arrives within 14 working days
