Product details : DICHTOMATK 49383393 WA 60.0X 72.0X 8.0 NB70C4
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
Inner diameter
60 mm
Outer diameter
72 mm
Width
8 mm
Material
nbr
Execution
recessed metal-armature seal with spring and dust lip