FPM24X40X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062688
Rubix:167A2993
Manufacturer :67062688

Product details : FPM24X40X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 24 mm |
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 56.78 excl. VAT
/ 10 pieces
£ 68.14 incl. VAT
- Usually arrives within 14 working days
