References
Freudenberg Sealing Technologies:67017661
Rubix:252A2065
Manufacturer :67017661

Product details : DICHTOMATK 67017661 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 60 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.59 incl. VAT
- Usually arrives within 14 working days
