FPM25X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 25,00 52,00 7,00 A S FKM 80 TLVU FNGS
Rubix:167A6488
Manufacturer :67056770

Product details : FPM25X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 68.68 excl. VAT
/ 10 pieces
£ 82.41 incl. VAT
- Usually arrives within 14 working days
