Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM40X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM40X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 40 x 50 x 7 A FKM 80 TLVU FNGS
rubix:
167A6581
manufacturer :
104290
Technical specifications
Inner diameter
40
mm
Outer diameter
50
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM40X50X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
10
g
Inner diameter
40
mm
Outer diameter
50
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.13
excl. VAT
/ 10
pieces
£
228.15
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R26 015,00X023,00X03,00 WAO NBR
DICHTOMATK 67204530 FREUDENBERG SEAL
SIMRIT 40412499 FREUDENBERG SEAL
FPM80X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR55X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412415 FREUDENBERG SEAL
SKF 21167 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 025,00X035,00X05,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 006,00X016,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 055,00X085,00X08,00 WAS NBR
SKF 75X105X10 HMS5 RG RADIAL SHAFT SEAL
SIMRIT BAB1 SL05 200X 320X 70 902 BAB1 SL05 20
SIMRIT 40413862 FREUDENBERG SEAL
FPM200X230X15AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM55X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)