Shaft seal (W A S NBR 70 BLACK FNGS)
Inner diameter | 10 mm |
---|---|
Outer diameter | 25 mm |
Width | 7 mm |
Logistic Weight | 5 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 25 mm |
Width | 7 mm |
Material | NBR |
Execution | Recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days