NBR48X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Sealing ring

References
dichtomatik:AS 48X72X8
rubix:2001270
brand logo
brand logo
Technical specifications
Inner diameter48 mm
Outer diameter72 mm
Width8 mm
See all Specifications

Product details : NBR48X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)


Radial sealing ring to DIN 3760 with elastomer casing, metal reinforcing insert and spring-loaded sealing lip as well as atmospheric protection lip (WAS). Circumferential speed (m/s) : <12.

Technical specifications


Attributes
Inner diameter48 mm
Outer diameter72 mm
Width8 mm
MaterialNBR
ColourBlack
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • Usually arrives within 14 working days