Shaft seal (W A SY NBR 80 BLUE FSGS)
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 7 mm |
Logistic Weight | 26 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 72 mm |
Width | 7 mm |
Material | NBR |
Colour | Black |
Execution | Recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days