DICHTOMATK SEAL TO DIN3760 R21 120,00X160,00X12,00 WA NBR
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:67018686
Rubix:168A0304
Manufacturer :67018686

Product details : DICHTOMATK SEAL TO DIN3760 R21 120,00X160,00X12,00 WA NBR
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 160 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ 10 pieces
£ 56.68 incl. VAT
- Usually arrives within 14 working days
