References
Freudenberg Sealing Technologies:67016987
Rubix:252A2022
Manufacturer :67016987

Product details : DICHTOMATK 67016987 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.07 incl. VAT
- Usually arrives within 14 working days
