References
SKF:95X130X12 CRW1 V
Rubix:244A2530
Manufacturer :504371
EAN:0085311033374


Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 130.2 mm |
| Width | 11.99 mm |
Product details : SKF 95X130X12CRW1V SEAL TO DN3760 CRW1V
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 97,5 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 130.2 mm |
| Width | 11.99 mm |
| Material | fkm/fpm |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 35.03 excl. VAT
/ Each
£ 42.04 incl. VAT
- Delivery usually within ( 3 ) days