References
TTO:NBR48X62X8AS
Rubix:45037722

Product details : TTO SEAL TO DIN3760 R23 NBR48X62X8AS
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 48 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
