NBR65X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Rubber imperial rotary shaft oil seal
See technical informationReferences
TTO:NBR65X90X10AS
Rubix:2001291




Product details : NBR65X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements. An Oil Seal (also known as a Shaft Seal, Lip Seal or Elastomeric Lip Seal), is a simple device for excluding dust, dirt, water or any other contaminant whilst retaining lubricant in rotary shaft equipment. Generally, Oil Seals have been developed as a means of protecting the bearings of rotating shafts. R21 Oil Seals have a metal body which is rubber coated and contains a single sprung lip. R23 Oil Seals have an extra lip called a 'Wiper Lip', and are sometimes referred to as 'Double Lip'.
Strengths
Nitrile or NBR is the most commonly used material
Nitrile is excellent with most mineral oils and greases
Temperature range -65° to 225°F (-54° to 107°C)
Normally coloured black
Nitrile is excellent with most mineral oils and greases
Temperature range -65° to 225°F (-54° to 107°C)
Normally coloured black
Applications
Engines
Axles
Transmissions
Pumps
Motors
Speed Reducers
Axles
Transmissions
Pumps
Motors
Speed Reducers
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- In stock: Next day delivery
