References
SKF:17X35X7 HMS5 RG
Rubix:1290134
Manufacturer :519224
EAN:7316572031841

Product details : SKF CR 17X35X7 HMS5 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 8,5 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- Delivery usually within ( 3 ) days
