V-ring (V) 350 L - ozone resistant (OZB) - vulcanised in form (FORM)
Inner diameter | 315 mm |
---|---|
Outer diameter | 328 mm |
Width | 10.5 mm |
Logistic Weight | 40 g |
---|---|
Inner diameter | 315 mm |
Outer diameter | 328 mm |
Width | 10.5 mm |
Material | nbr |
Colour | black |
Execution | not applicable |
Usually arrives within 14 working days