References
SKF:32X52X7 HMS5 RG
Rubix:1290287
Manufacturer :513878
EAN:7316572274538

Product details : SKF CR 32X52X7 HMS5 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 14,4 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Delivery usually within ( 3 ) days
