DICHTOMATK SEAL TO DIN3760 R23 038,00X050,00X10,00 WAS NBR
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49383352
Rubix:168A2407
Manufacturer :49383352

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R23 038,00X050,00X10,00 WAS NBR
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.97 incl. VAT
- Usually arrives within 14 working days
