References
SKF:30X55X7 HMSA10 RG
Rubix:240A0929
Manufacturer :514388
EAN:7316572032909

Product details : SKF 30X55X7 HMSA10 RG RADIAL SHAFT SEALS
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 17,4 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
- Delivery usually within ( 3 ) days
