NBR75X100X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)


WA Radial Shaft Seal

References
dichtomatik:67204990
rubix:167A6057
manufacturer :W 75 x 100 x 12 A NBR 70 FSGS
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter100 mm
Width12 mm
See all Specifications

Product details : NBR75X100X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter100 mm
Width12 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days