Shaft SEALING RING HMSA10
Inner diameter | 38 mm |
---|---|
Outer diameter | 58 mm |
Width | 8 mm |
Logistic Weight | 20,6 g |
---|---|
Inner diameter | 38 mm |
Outer diameter | 58 mm |
Width | 8 mm |
Material | fkm |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days