References
SKF:90X120X12 HMS5 RG
Rubix:1290557
Manufacturer :504679
EAN:7316572553152

Product details : SKF CR 90X120X12 HMS5 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 89,5 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- Usually arrives within 14 working days
