References
Sandvik Coromant:CRSNL 2525M 06-ID
Rubix:319A3677
Manufacturer :7439359
EAN:7323223160089


Technical specifications
| Type of assembly | top clamping of the insert (mtp c) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK CRSNL2525M06-ID TURNING TOOL HOLDER BORING BAR 7439359
T-Max® shank tool for turning
Technical specifications
Attributes
| Type of assembly | top clamping of the insert (mtp c) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | -6 ° |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 204.74 excl. VAT
/ Each
£ 245.69 incl. VAT
- Usually arrives within 14 working days