References
Sandvik Coromant:QS-SVJBR 16 3C
Rubix:318A6523
Manufacturer :7446549
EAN:7323223193889


Technical specifications
| Type of assembly | clamping with through screw |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-SVJBR163C TURNING TOOL HOLDER BORING BAR 7446549
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with through screw |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 93 ° |
| Shank Size | rectangulaire 25,4 x 25,4 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 429.21 excl. VAT
/ Each
£ 515.05 incl. VAT
- Usually arrives within 14 working days