References
Sandvik Coromant:QS-SDJCL 2020 11C
Rubix:318A9195
Manufacturer :7446534
EAN:7323223193735


Technical specifications
| Type of assembly | insert holder with through clamping screw |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
Product details : SANDVIK QS-SDJCL202011C TURNING TOOL HOLDER BORING BAR 7446534
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | insert holder with through clamping screw |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
| Angle | 93 ° |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 334.23 excl. VAT
/ Each
£ 401.08 incl. VAT
- Usually arrives within 14 working days