SANDVIK QS-SRDCL-252528-12XC TURNING TOOL HOLDER BORING BAR 7960748
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCL-252528-12XC
Rubix:318A6813
Manufacturer :7960748
EAN:7323225520485


Technical specifications
| Type of assembly | screw clamping (for inserts with rail interface) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SRDCL-252528-12XC TURNING TOOL HOLDER BORING BAR 7960748
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (for inserts with rail interface) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 90 ° |
| Clamping | 44 mm |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 405.77 excl. VAT
/ Each
£ 486.92 incl. VAT
- Usually arrives within 14 working days