References
Sandvik Coromant:QS-CP-30AL-12-11C
Rubix:318A7745
Manufacturer :7100723
EAN:7323221284640


Technical specifications
| Type of assembly | rectangular shank |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
Product details : SANDVIK QS-CP-30AL-12-11C SOLID BORINGBAR ADAP 7100723
CoroTurn® Prime QS Shank Tool for Turning
Technical specifications
Attributes
| Type of assembly | rectangular shank |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
| Angle | 30 ° |
| Clamping | 69 mm |
| Shank Size | 3/4 x 3/4 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days