References
Sandvik Coromant:C2T-RSA20-LX45J020DB
Rubix:318A7997
Manufacturer :8509299
EAN:7323227830568

Product details : SANDVIK C2T-RSA20-LX45J020DB SOLID BORINGBAR ADAP 8509299
CoroCut® 2 shank tool for profiling
Technical specifications
Attributes
| Type of assembly | ssc j |
|---|---|
| Width | 38.4302 mm |
| Height | 31.75 mm |
| Angle | 45 ° |
| Clamping | 5.08 mm |
| Shank Size | rsa20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 268.86 excl. VAT
/ Each
£ 322.63 incl. VAT
- Usually arrives within 14 working days
