References
Sandvik Coromant:QFU-LFK125C16-160B
Rubix:318A6261
Manufacturer :7602758
EAN:7323223888815

Product details : SANDVIK QFU-LFK125C16-160B SOLID BORINGBAR ADAP 7602758
CoroCut® QF, QS™ shank tool for face grooving
Technical specifications
Attributes
| Length | 125.35 mm |
|---|---|
| Shank Size | 1 x 1 inch (25 x 25 mm) |
| Direction | left |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 426.73 excl. VAT
/ Each
£ 512.08 incl. VAT
- Usually arrives within 14 working days
