References
Sandvik Coromant:C2A-RSA16-RFG15B-130DB
Rubix:318A9717
Manufacturer :8424895
EAN:7323227480633

Product details : SANDVIK C2A-RSA16-RFG15B-130DB SOLID BORINGBAR ADAP 8424895
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Shank Size | 25,4 x 25,4 mm (1 x 1 inch) |
| Direction | right |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
