PRAMET SVJCR 2020 K 16-M-A 6756622


Turning Tool Holder

References
pramet:SVJCR 2020 K 16-M-A
rubix:376A7475
manufacturer :6756622
ean:3603602919885
brand logo
brand logo
Technical specifications

Product details : PRAMET SVJCR 2020 K 16-M-A 6756622


Screw clamp turning tool for holding a 35° rhombus positive insert with an inscribed circle diameter of 9.525mm, 4.76mm thick (ISO designation VB.. 1604.. or VC.. 1604.. ), right hand 93° side cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length125 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 122.50 excl. VAT
/ Each
£ 147.00 incl. VAT
  • Usually arrives within 14 working days