References
Sandvik Coromant:QS-SRDCR-252525-10XC
Rubix:288A3466
Manufacturer :7960754
EAN:7323225520546


Technical specifications
| Type of assembly | screw clamping (for rail-interface inserts) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SRDCR-252525-10XC 7960754
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (for rail-interface inserts) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 90 ° |
| Clamping | 43 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 405.77 excl. VAT
/ Each
£ 486.92 incl. VAT
- Usually arrives within 14 working days