SANDVIK QS-SRDCR-202025-12XC TURNING TOOL HOLDER BORING BAR 7960752
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCR-202025-12XC
Rubix:318A7669
Manufacturer :7960752
EAN:7323225520522

Product details : SANDVIK QS-SRDCR-202025-12XC TURNING TOOL HOLDER BORING BAR 7960752
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 10.2 mm |
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 40 mm |
| Shank Size | 109 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 384.79 excl. VAT
/ Each
£ 461.75 incl. VAT
- Usually arrives within 14 working days
