References
Sandvik Coromant:QS-SCLCL 2525 09C
Rubix:318A8174
Manufacturer :7445837
EAN:7323223190369


Technical specifications
| Type of assembly | through-hole screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SCLCL252509C TURNING TOOL HOLDER BORING BAR 7445837
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-hole screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 95 ° |
| Clamping | 24 mm |
| Shank Size | tige rectangulaire 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days