References
Sandvik Coromant:C2T-RS25-RX70J16DB
Rubix:319A2096
Manufacturer :8509284
EAN:7323227830414


Technical specifications
| Type of assembly | clamping on top of the insert |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK C2T-RS25-RX70J16DB SOLID BORINGBAR ADAP 8509284
CoroCut® 2 shank tool for profiling
Technical specifications
Attributes
| Type of assembly | clamping on top of the insert |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 70 ° |
| Clamping | 25 mm |
| Shank Size | 25 x 25 (tige rectangulaire) |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days