References
Sandvik Coromant:C2A-RS25-LFJ18B-120DB
Rubix:318A9272
Manufacturer :8425587
EAN:7323227484112

Product details : SANDVIK C2A-RS25-LFJ18B-120DB SOLID BORINGBAR ADAP 8425587
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving |
| Shank Size | 25 x 25 |
| Direction | left |
| Internal cooling | yes |
| Type of clamping | screw clamp |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
