References
Sandvik Coromant:C2A-RSA16-RFH18B-220DB
Rubix:318A9842
Manufacturer :8425667
EAN:7323227484914

Product details : SANDVIK C2A-RSA16-RFH18B-220DB SOLID BORINGBAR ADAP 8425667
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooves |
| Shank Size | h (ssc) / cdx 0,709 in |
| Direction | right |
| Internal cooling | no |
| Type of clamping | screw clamp design |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
