PRAMET SDJCR 1010 E 07 EXTERNAL TURNING TOOL 6756883


Turning Tool Holder

References
pramet:SDJCR 1010 E 07
rubix:2532840
manufacturer :6756883
ean:3603602922496
brand logo
brand logo
Technical specifications

Product details : PRAMET SDJCR 1010 E 07 EXTERNAL TURNING TOOL 6756883


Screw clamp turning tool for holding a 55° rhombus positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation DC.. 0702.. ), right hand 93° side cutting with off-set shank, 10mm tool height x 10mm width x 70mm long for chamfering, taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length70 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 76.67 excl. VAT
/ Each
£ 92.00 incl. VAT
  • Usually arrives within 14 working days