SANDVIK DVTNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732474
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:DVTNL 16 3D
Rubix:317A3737
Manufacturer :5732474




Technical specifications
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK DVTNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732474
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 117.5 ° |
| Shank Size | manche rectangulaire 1 x 1 pouces |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 157.86 excl. VAT
/ Each
£ 189.43 incl. VAT
- Usually arrives within 14 working days