References
Sandvik Coromant:C2A-RSA16-LFG15B-067DB
Rubix:318A9508
Manufacturer :8424886
EAN:7323227480541

Product details : SANDVIK C2A-RSA16-LFG15B-067DB SOLID BORINGBAR ADAP 8424886
CoroCut® 2, shank tool for face grooving
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Shank Size | 1 x 1 inch rechthoekige schacht (25,4 x 25,4 mm) |
| Direction | left |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
