References
Sandvik Coromant:SCLCL2525M12
Rubix:200851
Manufacturer :5749266
EAN:10433102



Product details : SANDVIK SCLCL 2525M 12 107 SHANK TOOL FOR TURNING 5749266
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 32 mm |
| Height | 25 mm |
| Type of assembly | ccmt |
| Type of tool tip attachment | insert |
Show UNSPSC/ECL@SS
£ 113.05 excl. VAT
/ Each
£ 135.66 incl. VAT
- Usually arrives within 14 working days
