References
Sandvik Coromant:SDJCL1212F07
Rubix:202633
Manufacturer :5749514



Product details : SANDVIK SDJCL 1212F 07 107 SHANK TOOL FOR TURNING 5749514
Without central irrigation.
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Width | 16 mm |
| Height | 12 mm |
| Type of assembly | dcmt |
Show UNSPSC/ECL@SS
£ 95.96 excl. VAT
/ Each
£ 115.15 incl. VAT
- Usually arrives within 14 working days
