References
Sandvik Coromant:QD-LFE0800C10D-Y1
Rubix:318A8005
Manufacturer :8444089
EAN:7323227567075


Technical specifications
| Blade height | 15.875 mm |
|---|---|
| Length | 114.3 mm |
| Blade thickness | 15.875 mm |
Product details : SANDVIK QD-LFE0800C10D-Y1 SOLID BORINGBAR ADAP 8444089
CoroCut® QD, shank tool for Y-axis parting
Technical specifications
Attributes
| Blade height | 15.875 mm |
|---|---|
| Length | 114.3 mm |
| Blade thickness | 15.875 mm |
| Type | corocut® qd shank tool for y-axis parting (solid boringbar adapter) |
| Cutting width | 15.773 mm |
Show UNSPSC/ECL@SS
£ 265.16 excl. VAT
/ Each
£ 318.19 incl. VAT
- Usually arrives within 14 working days