SHARPIE PRO SMALL BULLET BLACK TUCK S0945720 PACK OF 12
Sharpie Pro - Small Bullet Tip
See technical informationReferences
Sharpie:S0945720
Rubix:80185800
Product details : SHARPIE PRO SMALL BULLET BLACK TUCK S0945720 PACK OF 12
• Durable aluminium barrel & blocked bullet tip stand up for heavy use
• Marks on most surfaces even wet & oily - Excellent for marking corrugate, wood, metal, foil, stone, plastic, leather & more
• Fade & Water resistant dye-based ink / Xylene-free / Toluene-free
• Plastic cap with clip - Easy to cap/uncap & easy to clip to pocket
• Small Bullet tip - Line width 1,0mm
• Cap-off 30 minutes
• Long writing length
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip size | 1 mm |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- In stock: Next day delivery


