MARKAL 061051 QUIK-STIK PAINT MARKER WHITE
Fast-drying solid paint in twist-up holder
See technical informationSee documentsReferences
Markal:061051
Rubix:2000465
Manufacturer :61051
EAN:0048615973036



Documents
Product details : MARKAL 061051 QUIK-STIK PAINT MARKER WHITE
Quik Stik® is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
Strengths
Fast-drying, vibrant paint marks dry in 5 to 7 minutes20% more paint than other brands, more marks for the moneyMarks on virtually any surface: wet, smooth, rough, or hotAirtight, self-storing cap keeps the marker clean and fresh between usesWeather- and UV-resistant paint for long-lasting markSolid paint marker advances and retracts by turning twist-up knobMarking range: 0°F to 392°F (-18°C to 200°C)
Applications
Metal fabricationAutomotive aftermarketConstructionWeldingIndustrial process pipingShipping supply
Technical specifications
Attributes
| Colour | white |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 17 mm |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Usually arrives within 14 working days
